Shop All Bar Clamps
Bessey
4-11/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth
Mfr # GTR12
Zoro # G0331698
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2-5/16"
- Application General Purpose Clamping
- Type Track/Table Clamp
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GTR12
- Zoro # G0331698
- UPC # 788502202688
- Country of Origin Viet Nam
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-5/16" |
Max Throat Depth | Less than 3" |
Throat Depth1 | 2 5/16 in |
Details
Handle Material | Wood |
Application | General Purpose Clamping |
Item | Bar Clamp |
Type | Track/Table Clamp |
Max. Jaw Opening (In.) | 4-11/16" |
Duty Rating | Light Duty |
Max Jaw Opening | 12" or less |
Clamping Force1 | 400 lb |
Clamping Capacity1 | 4 in |
Description
Bar Clamp, Clamping Capacity 4 in, Clamping Force 400 lb, Throat Depth 2 5/16 in, Application General Purpose Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Alignment Punch (66179)
- BESSEY 3-5/8" Light Duty Portable Mini Vise with Stationary Base (S-10)
- CAPRI TOOLS 1/2 in Drive 21 mm 6-Point Metric Deep Impact Socket (5-5221)
- MILWAUKEE TOOL 1-1/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9663)
- BESSEY 6-5/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR16B6)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL12)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL60)
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- BESSEY 24" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS60-8)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- CAPRI TOOLS 20 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11033)
- Bessey Clamps