Shop All Bar Clamps
Bessey
36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth
Mfr # GSCC3.536+2K
Zoro # G5775056
Sold in multiples of 4 for $85.96
$85.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/2"
- Type Clutch Style with 2K Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GSCC3.536+2K
- Zoro # G5775056
- UPC # 091162001592
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/2" |
Details
Handle Material | Wood |
Type | Clutch Style with 2K Handle |
Max. Jaw Opening (In.) | 36" |
Item | Woodworking Clamp |
Description
Woodworking Clamp,Clutch Style,36x3.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Proof Torx Bit Set, 13 pcs. Tamper (19027)
- FREUD Thin Kerf General Purpose Blade, 160mm (LU86R006M20)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (416008)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- BESSEY 6" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.506+2K)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.008)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- BESSEY 24" Bar Clamp, 4-1/2" Throat Depth (TG4.524+2K)
- Bessey Clamps