Shop All Bar Clamps
Bessey
36 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth
Mfr # DHBC-36
Zoro # G4407706
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3 1/2 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Clamping Surface W (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # DHBC-36
- Zoro # G4407706
- UPC # 091162009321
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/2 in |
Bar Size (In.) | 1 3/16 in |
Bar Width (In.) | 15/64 in |
Nominal Rail Size (In.) | 55/64 x 15/64 |
Handle Length (In.) | 4 1/8 in |
Screw Size (In.) | 0.44 |
Spindle Dia. (In.) | 0.440 |
Jaw Pad Width | 1 in |
Handle Length | 4 1/8 in |
Throat Depth1 | 3 1/2 in |
Spindle Diameter1 | 1/2 in |
Bar Width | 1/4 in |
Max Throat Depth | 4 - 5" |
Description
Bar Clamp, Clamping Capacity 36 in, Clamping Force 400 lb, Throat Depth 3 1/2 in, Jaw Pad Type Non-Marring, Sliding Mechanism Clutch, Bar Thickness 7/8 in, Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Bar Material Nickel-Plated Drawn Steel, Bar Width 1/4 in, Handle Length 4 1/8 in, Handle Material Wood, Includes Removable Plastic Jaw Caps, Jaw Pad Width 1 in, Spindle Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (1752408)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 34-Piece 1/4 - 1 in., 6 - 24 mm (WCB95302)
- JACOBS JK 160-MT3 High Torque / High Precision Keyless 16mm Chuck with shank (31414)
- MICROMAG MicroMag 20" Magnetic Filter, Aluminum Base and Aluminum bowl (MM20/HP/50NPT)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- BESSEY 16 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.016+2K)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- Bessey Bar Clamps