Shop All Bar Clamps
Bessey
36 in Bar Clamp, Steel Handle and 7 in Throat Depth
Mfr # 4800S-36
Zoro # G5018291
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 7 in
- Width 1-1/2"
- Application Industrial
- Includes Standard Rail Profile, MorPad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 4800S-36
- Zoro # G5018291
- UPC # 788502008235
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Width | 1-1/2" |
Width (In.) | 1 1/2 in |
Spindle Dia. (In.) | 3/4 |
Handle Length (In.) | 6 in |
Bar Size (In.) | 7/16 in |
Screw Size (In.) | 3/4 |
Bar Width (In.) | 25/32 in |
Nominal Rail Size (In.) | 1-37/64 x 25/32 |
Overall Width3 | 1 1/2 in |
Handle Length | 6 in |
Spindle Diameter1 | 3/4 in |
Throat Depth1 | 7 in |
Bar Width | 13/16 in |
Max Throat Depth | Greater than 5" |
Jaw Pad Width | 1 1/2 in |
Description
Bar Clamp, Bar Type Patented Rail, Handle Style Sliding T, Clamping Capacity 36 in, Clamping Force 4,880 lb, Throat Depth 7 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 5/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Industrial, Bar Material Steel, Bar Width 13/16 in, Function Clamp, Handle Length 6 in, Handle Material Steel, Jaw Pad Width 1 1/2 in, Overall Width 1 1/2 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 12-Inch (D507-12)
- AMPCO SAFETY TOOLS 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (DW-3/4D30MM)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- INGERSOLL-RAND 54 Piece 1/2 Inch Drive SAE/Metric Master Socket and Accessory Set (752002)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- BESSEY 12 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3512)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL36)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-24)
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- Bessey Bar Clamps