Shop All Bar Clamps
Bessey
36" F-Style Clamp, Steel Handle and 8" Throat Depth
Mfr # 7200S-36
Zoro # G5775351
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 8"
- Application Industrial
- Includes Standard Rail Profile, Specially Designed MorPad
- Max. Jaw Opening (In.) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 7200S-36
- Zoro # G5775351
- UPC # 788502008259
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 8" |
Details
Handle Material | Steel |
Application | Industrial |
Includes | Standard Rail Profile, Specially Designed MorPad |
Max. Jaw Opening (In.) | 36" |
Type | Extra Heavy Duty, 7200S Series |
Item | F-Style Clamp |
Description
Heavy Duty Welding,F-Style Clamp,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 2-3/4" Wide Electrician's Chisel (42510)
- STANLEY 4 lb Engineers Hammer, 14 in L Jacketed Fiberglass Handle, Steel Head (56-204)
- HANSON 11/32" Cobalt 135-L/H-Scw Mach (30522)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- BESSEY 20 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-20)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 5 1/2 in Throat Depth (1200-S8)
- BESSEY 79" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV200M)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL18)
- BESSEY 36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.536+2K)
- BESSEY Bessey LM2.004 4" Light Duty Bar Clamp (LM2.004)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- Bessey Bar Clamps