Shop All Bar Clamps
Bessey
36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth
Mfr # EZS90-8
Zoro # G4407164
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 1/2 in
- Capacity (In.) 36 in
- Type One Handed Clamp
- Characteristics Single Handed Clamping And Spreading, Up To 445 lb Clamping Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EZS90-8
- Zoro # G4407164
- UPC # 788502200530
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/2 in |
Throat Depth | 3 1/2 in |
Jaw Pad Height | 1 7/8 in |
Jaw Pad Width | 1 1/2 in |
Details
Handle Material | Plastic |
Capacity (In.) | 36 in |
Type | One Handed Clamp |
Max. Jaw Opening (In.) | 36" |
Characteristics | Single Handed Clamping And Spreading, Up To 445 lb Clamping Force |
Bar Material | Steel |
Function | Clamps Or Spreads Front, Side, And Behind The Rail |
Item | Bar Clamp |
Spreading Range (In.) | 6-1/2 to 43-1/2 |
Jaw Material1 | Polyamide |
Spreading Capacity - Maximum | 43 1/2 in |
Clamping Capacity | 36 in |
Tool Operation Type | One Handed |
Jaw Pad Type | Soft-Touch Smooth |
Spreading Capacity - Minimum | 6 1/2 in |
Clamping Force | 445 lb |
Jaw Pad Style | Flat |
Spreading Capacity Range | 6 1/2 in - 43 1/2 in |
Description
Bar Clamp/Spreader, Clamping Capacity 36 in, Throat Depth 3 1/2 in, Clamping Force 445 lb, Jaw Pad Type Soft-Touch Smooth, Jaw Pad Height 1 7/8 in, Jaw Pad Width 1 1/2 in, Spreading Capacity - Maximum 43 1/2 in, Spreading Capacity - Minimum 6 1/2 in, Bar Material Steel, Handle Material Plastic, Jaw Material Polyamide, Tool Operation Type One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- DRILL AMERICA 3/4"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/4)
- EKLIND Screwdriver (91110)
- SUBURBAN BOLT AND SUPPLY 9/16 LONG ARM HEX KEY UNBRAKO (A05403600LAU)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- BESSEY 24" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS60-8)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL36)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 5 1/2 in Throat Depth (1200-S8)
- XTRWELD 12 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF122400HD)
- Bessey Bar Clamps