Shop All Bar Clamps
Bessey
31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # LC31
Zoro # G5018343
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Width 6"
- Application Assembly, Fabricating, General Workholding, Repair
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # LC31
- Zoro # G5018343
- UPC # 788502201308
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Width | 6" |
Width (In.) | 6 in |
Bar Width (In.) | 7/16 in |
Handle Length (In.) | 6 in |
Nominal Rail Size (In.) | 1-7/64 x 7/16 |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Handle Length | 6 in |
Overall Width3 | 6 in |
Bar Width | 7/16 in |
Description
Bar Clamp, Clamping Capacity 31 in, Clamping Force 1,200 lb, Throat Depth 4 3/4 in, Jaw Pad Type Pivoting, Bar Thickness 1 1/8 in, Application Assembly, Fabricating, General Workholding, Repair, Bar Material Steel, Bar Width 7/16 in, Handle Length 6 in, Handle Material Steel, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 17/64 (C23008)
- DORIAN Knurl Wheel, O Series, LH DIAG, 1 In, 25 TPI (ODL-25-HSB-CP)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- BESSEY 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO30-8)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-18)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS60K)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth (TG7.024+2K)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- Bessey Clamps