Shop All Bar Clamps
Bessey
30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth
Mfr # GSCC2.530
Zoro # G0331829
original price:
$17.27
5% off
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 1/2 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Woodworking
- Pad Type Non-Marring, Replaceable
- Spindle Dia. (In.) 0.393
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GSCC2.530
- Zoro # G0331829
- UPC # 091162009635
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Spindle Dia. (In.) | 0.393 |
Nominal Rail Size (In.) | 3/4 x 1/4 |
Throat Depth1 | 2 1/2 in |
Max Throat Depth | Less than 3" |
Spindle Diameter1 | 7/16 in |
Description
The Bessey GSCC2.530 30 in Bar Clamp is an essential tool for woodworking, assembly, gluing and general purpose clamping. This bar clamp features a clutch style handle and pad type that will not mar or damage your workpiece. It has a non-marring replaceable pad and steel rail. The Bessey GSCC2.530 30 in Bar Clamp can withstand up to 600 lb of pressure thanks to its 3/4 x 1/4" nominal rail size. You need the Bessey GSCC2.530 30 in Bar Clamp when you are working with wood projects or need quick and easy access to clamps during your construction project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- TOUGH GUY Masonry Brush, White, 2 In (2PYW2)
- BIG HORN 3 x 2 Inch Adapter (11318)
- DRILL AMERICA 1/8"x3" Carbide Tipped Masonry Drill Bit (DAM3X1/8)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (RSC-18)
- BESSEY Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth (PC-34DR)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL36)
- BESSEY 24 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3524)
- BESSEY Bessey LM2.004 4" Light Duty Bar Clamp (LM2.004)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- Bessey Clamps