Shop All Bar Clamps
Bessey
30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth
Mfr # IBEAM30
Zoro # G3919373
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 2 in
- Width 2"
- Application Woodworking
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # IBEAM30
- Zoro # G3919373
- UPC # 788502203562
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 in |
Width | 2" |
Width (In.) | 2 in |
Nominal Rail Size (In.) | 1-1/2 x 15/32 |
Screw Size (In.) | 5/8 |
Handle Length (In.) | 5 3/4 in |
Bar Size (In.) | 1 3/4 in |
Bar Width (In.) | 1 41/64 in |
Spindle Dia. (In.) | 5/8 |
Overall Width3 | 2 in |
Max Throat Depth | Less than 3" |
Handle Length | 5 3/4 in |
Spindle Diameter1 | 5/8 in |
Bar Width | 1 11/16 in |
Throat Depth1 | 2 in |
Description
With a 2 in throat depth and 30 in. bar clamp, the BESSEY IBEAM30 is the tool to have on hand for your next project. The IBeam style of this bar clamp allows it to handle large, heavy pieces of wood with ease. The nickel plated steel bar material is durable and strong. This bar clamp has a smooth pad type that prevents scratching or marring surfaces as you work. Designed for industrial and institutional woodworking applications, this clamp has a 1 1/2 x 15/32" nominal rail size. For your next job, equip yourself with the BESSEY IBEAM30 30 in Bar Clamp to keep your projects running smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #80 (44150)
- BURNDY Type W Crimping Die, 8 sol - 1/0 AWG (WC)
- GENERAL TOOLS Flexible Steel Rule, 12 In, SAE/Metric (CF1247ME)
- BIG HORN Angle Screwdriver Adapter with Lock & Quick Release (19340)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- BESSEY 24 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM24)
- BESSEY 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO30-8)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- Bessey Clamps