Shop All Bench Vises
Bessey
3" Standard Duty Clamp on Vise with Stationary Base
Mfr # BV-CO30
Zoro # G5774119
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Duty Rating Standard Duty
- Max. Opening 3"
- Base Type Stationary
- Pipe Jaw Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # BV-CO30
- Zoro # G5774119
- UPC # 091162008362
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Throat Depth - Vises | 1 1/2 in |
Overall Length | 5 7/8 in |
Jaw Width - Vises | 3 in |
Jaw Width Range | 3 in |
Overall Width | 2 3/4 in |
Overall Height | 6 13/16 in |
Throat Depth Range | 1 1/2 in |
Throat Depth | 1 1/2 in |
Pipe Diameter - Maximum | 3/4 in |
Pipe Diameter Range | 3/4 in |
Jaw Face Width | 3 in |
Description
Clamp on Vise, Body Tensile Strength 30,000 psi, Spindle Type Uncovered, Jaw Face Width 3 in, Jaw Opening - Maximum 3 in, Throat Depth 1 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3/4 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle Not Applicable, Base Tensile Strength 30,000 psi, Base Type Stationary, Body Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1312PGD)
- WHEELER-REX 60211 1/2in - 3/4in NPT Threading Dies for 60130 Die Head (60211-REX)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- BESSEY Bessey Tools BV-HD40 4 in. Heavy Duty Workshop Bench Vise (198739)
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- BESSEY 3-5/8" Light Duty Portable Mini Vise with Stationary Base (S-10)
- BESSEY 5" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF5SB)
- BESSEY 4-1/2" Standard Duty Light Duty Bench Vise with Swivel Base (BV-HW45)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (745)
- Bessey Bench Vises