Shop All Bar Clamps
Bessey
24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth
Mfr # GSCC3.524+2K
Zoro # G5775065
Sold in multiples of 4 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/2"
- Type Clutch Style with 2K Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GSCC3.524+2K
- Zoro # G5775065
- UPC # 091162001585
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/2" |
Details
Handle Material | Wood |
Item | Woodworking Clamp |
Type | Clutch Style with 2K Handle |
Max. Jaw Opening (In.) | 24" |
Description
Woodworking Clamp,Clutch Style,24x3.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING Slim Super Flex Ss Putty Knife 2 Wi (SSF2)
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- APEX TOOL GROUP GEAR WR TAP & DIE DRVR 5pc SET (GWR3880)
- REGAL CUTTING TOOLS #6-48 NS Hand Tap H2 3 Flt Bottom (011186AS)
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- BESSEY 12" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.512+2K)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSX-SET)
- BESSEY 16 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-16)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- YOST VISES Yost Vises M7WW Rapid Action Woodworking Vise - 7 in. (M7WW)
- Bessey Bar Clamps