Shop All Bar Clamps
Bessey
24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth
Mfr # KRJR-24
Zoro # G5774925
product price: $35.29
/ea
Sold in multiples of 2 for $70.58
$70.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/4"
- Application Woodworking
- Type K Body(R) REVO(TM) Parallel Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # KRJR-24
- Zoro # G5774925
- UPC # 091162001424
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/4" |
Details
Handle Material | Wood |
Application | Woodworking |
Item | Parallel Clamp |
Max. Jaw Opening (In.) | 24" |
Type | K Body(R) REVO(TM) Parallel Clamps |
Description
If you are looking for a parallel clamp, the BESSEY KRJR-24 24" Wood Handle and 3-1/4" Throat Depth Parallel Clamp is what you need. It is designed to provide high clamping pressure without marring or damaging the workpiece. With a K Body REVO parallel clamp, this bar clamp offers quick release action with adjustable locking pressure via screw mechanism. The clamps are ideal for woodworking projects where it is necessary to apply force evenly on all sides of the workpiece. This parallel clamp has a throat depth of 3 1/4 in., which means it can be positioned closer to your project. The BESSEY KRJR-24 24" Wood Handle and 3-1/4" Throat Depth Parallel Clamp will make an excellent addition to your workshop tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- EUROBOOR Annular Cutter Kit 1" Depth of cut (HCS.KIT/8)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-12)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-12)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- BESSEY 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- Bessey Clamps