Shop All Bar Clamps
Bessey
24" One Hand Clamp, 4" Throat Depth
Mfr # PG24
Zoro # G5774855
product price: $56.79
/ea
Sold in multiples of 5 for $283.95
$283.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4"
- Includes Removable Soft Pressure Caps
- For Use With Front: Cadillac CTS 07-06, SRX 09-04, STS 08-05; Pontiac Bonneville 05-04
- Max. Jaw Opening (In.) 24"
- Type Heavy Duty One-Hand Clamp PG Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # PG24
- Zoro # G5774855
- UPC # 091162021026
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4" |
Details
Includes | Removable Soft Pressure Caps |
For Use With | Front: Cadillac CTS 07-06, SRX 09-04, STS 08-05; Pontiac Bonneville 05-04 |
Max. Jaw Opening (In.) | 24" |
Type | Heavy Duty One-Hand Clamp PG Series |
Item | One Hand Clamp |
Description
One Hand Clamp,Heavy Duty,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Black (804N)
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- DRILL AMERICA .95mm HSS Jobber Length Drill Bit (DWDMM.95)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL50)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (BPC-H12)
- BESSEY Bessey Tools 249327 50 in. Revoultion Parallel Clamp (249327)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.012+2K)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- Bessey Bar Clamps