Shop All Bar Clamps
Bessey
24 in Bar Clamp, Wood Handle and 5 in Throat Depth
Mfr # GSCC5.024
Zoro # G4407733
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 5 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Opening (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GSCC5.024
- Zoro # G4407733
- UPC # 091162009741
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 in |
Screw Size (In.) | 0.545 |
Bar Size (In.) | 1 1/8 in |
Bar Width (In.) | 3/8 in |
Handle Length (In.) | 4 15/16 in |
Nominal Rail Size (In.) | 1-1/4 x 3/8 |
Spindle Dia. (In.) | 0.545 |
Handle Length | 4 15/16 in |
Bar Width | 3/8 in |
Throat Depth1 | 5 in |
Max Throat Depth | 4 - 5" |
Jaw Pad Width | 1 1/4 in |
Spindle Diameter1 | 9/16 in |
Description
The Bessey GSCC5.024 24 in Bar Clamp is the ideal tool for all your assembly, gluing and construction needs. It can be used to hold materials together while you work on them. The wood handle gives you a firm grip and maximum comfort as you use this bar clamp. This nickel-plated steel bar clamp has a drawn steel serrated rail that helps it maintain its grip even when working with slippery materials like metal or plastic. With a max jaw opening of 24 in., this clutch style bar clamp will give you the leverage you need to complete your projects quickly and efficiently. You can also adjust the jaws easily by simply turning the handles, allowing for perfect positioning every time. When it comes to general purpose assembly, gluing and construction tasks, nothing beats the Bessey GSCC5.024 24 in Bar Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel (73040)
- RIDGID Cutter, 150L Tubing (66737)
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- IRWIN Duckbill Snip, Straight/Tight, 10 in, Hot Drop Forged Steel Jaw (23010)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth (TG7.024+2K)
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- Bessey Bar Clamps