Shop All Bar Clamps
Bessey
24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth
Mfr # DHBC-24
Zoro # G4407697
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3 1/2 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Bar Size (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # DHBC-24
- Zoro # G4407697
- UPC # 091162009314
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/2 in |
Bar Size (In.) | 1 3/16 in |
Handle Length (In.) | 4 1/8 in |
Screw Size (In.) | 0.44 |
Bar Width (In.) | 15/64 in |
Nominal Rail Size (In.) | 55/64 x 15/64 |
Spindle Dia. (In.) | 0.440 |
Max Throat Depth | 4 - 5" |
Jaw Pad Width | 1 in |
Handle Length | 4 1/8 in |
Bar Width | 1/4 in |
Spindle Diameter1 | 1/2 in |
Throat Depth1 | 3 1/2 in |
Description
The Bessey DHBC-24 24 in Bar Clamp is a general purpose tool that you can use for assembly, gluing, construction and maintenance. This bar clamp has a non-marring swivel on the anvil surface. The nickel-plated drawn steel serrated rail offers better gripping action than conventional flat surfaces. With its double jaw design, this bar clamp will help you secure pieces together firmly. The wood handle offers comfort and control when using the tool. The Bessey 24 in Bar Clamp is perfect for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- KLEIN TOOLS Screwdriver Set, Combination Tip, 2-Piece (32378)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27217)
- BESSEY 36 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-36)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL60)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 5 1/2 in Throat Depth (1200-S8)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (RSC-12)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-24)
- Bessey Clamps