Shop All Bar Clamps
Bessey
24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth
Mfr # GSCC2.524
Zoro # G4407803
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 1/2 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Swivel Pad (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSCC2.524
- Zoro # G4407803
- UPC # 091162009628
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Bar Width (In.) | 1/4 in |
Nominal Rail Size (In.) | 3/4 x 1/4 |
Screw Size (In.) | 0.4 |
Spindle Dia. (In.) | 0.40 |
Bar Size (In.) | 13/16 in |
Handle Length (In.) | 3 1/2 in |
Handle Length | 3 1/2 in |
Max Throat Depth | Less than 3" |
Throat Depth1 | 2 1/2 in |
Spindle Diameter1 | 7/16 in |
Bar Width | 1/4 in |
Jaw Pad Width | 1 in |
Description
This Bessey GSCC2.524 24 in Bar Clamp is a high-quality tool that will get the job done. With a non-marring pad and swivel on anvil surface, it provides excellent grip without damaging surfaces. The wood handle makes this bar clamp easy to use, while the nickel-plated steel serrated rail provides superior strength and durability. It has a 3/4 x 1/4" nominal rail size and 1-1/8 x 1-5/8" clamping surface D. It has 24 in max jaw opening with 2 1/2 in throat depth. This Bessey Bar Clamp is the versatile tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- WILDE 1/8" x 8" LONG TAPER PUNCH-BULK (PLT 432.NP/MP)
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- BESSEY 36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.536)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.512)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S18)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- BESSEY 31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3531)
- Bessey Clamps