Shop All Bar Clamps
Bessey
24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth
Mfr # CDS24-10WP
Zoro # G0331899
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Steel
- Throat Depth (In.) 10 in
- Application Woodworking
- Includes Flat Rail Profile, Standard Pad, and Plastic Cap
- Handle Length (In.) 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # CDS24-10WP
- Zoro # G0331899
- UPC # 788502009522
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 10 in |
Handle Length (In.) | 3 3/8 in |
Bar Width (In.) | 1 37/64 in |
Spindle Dia. (In.) | 0.7 |
Nominal Rail Size (In.) | 1-37/64 x 14/32 |
Handle Length | 3 3/8 in |
Max Throat Depth | Greater than 5" |
Spindle Diameter1 | 3/4 in |
Jaw Pad Width | 1 1/4 in |
Bar Width | 1 5/8 in |
Throat Depth1 | 10 in |
Description
Bar Clamp, Clamping Capacity 24 in, Clamping Force 1,550 lb, Throat Depth 10 in, Jaw Pad Type Standard, Application Woodworking, Bar Material Malleable Cast Iron, Bar Width 1 5/8 in, Handle Length 3 3/8 in, Handle Material Forged Steel, Jaw Pad Width 1 1/4 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Plastic Spray Shield Holder (10187)
- DIABLO Carbide Grit Recip Blade, 9 (DS0930CGX)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/8)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL30)
- BESSEY 8 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-8)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- BESSEY 4" Bar Clamp, Steel Handle and 1 1/4 in Throat Depth (BES8511)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- Bessey Bar Clamps