Shop All Bar Clamps
Bessey
24 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth
Mfr # TG4.024+2K
Zoro # G8798693
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 4 in
- Width 7"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TG4.024+2K
- Zoro # G8798693
- UPC # 091162009093
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Width | 7" |
Width (In.) | 7 in |
Bar Width (In.) | 1 9/64 in |
Screw Size (In.) | 5/8 |
Nominal Rail Size (In.) | 1-9/64 |
Handle Length (In.) | 4 1/4 in |
Spindle Dia. (In.) | 5/8 |
Bar Size (In.) | 1 5/32 in |
Overall Width3 | 7 in |
Jaw Pad Width | 1 1/4 in |
Bar Width | 1 3/16 in |
Max Throat Depth | 4 - 5" |
Handle Length | 4 1/4 in |
Throat Depth1 | 4 in |
Spindle Diameter1 | 5/8 in |
Description
Bar Clamp, Clamping Capacity 24 in, Clamping Force 880 lb, Throat Depth 4 in, Jaw Pad Type Standard, Bar Thickness 7/16 in, Application Woodworking, Bar Material Steel, Bar Width 1 3/16 in, Handle Length 4 1/4 in, Handle Material Composite Plastic, Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads, Jaw Pad Width 1 1/4 in, Overall Width 7 in, Spindle Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.50mm (45363)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4515PG-200)
- MILWAUKEE TOOL #2 Phillips Screwdriver - 4 in. (ML48-22-2012)
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK60)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- BESSEY 16 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.016)
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- Bessey Bar Clamps