Shop All Bar Clamps
Bessey
24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth
Mfr # CL24
Zoro # G5018054
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Electro-Galvanized Sliding Pin T-Handle
- Throat Depth (In.) 4 in
- Bar Material Steel
- Type Claw Clamp
- Function For Welding, Assembly, Fabricating and Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # CL24
- Zoro # G5018054
- UPC # 788502201100
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Throat Depth | 4 in |
Jaw Pad Height | 1 9/16 in |
Jaw Pad Width | 1 5/16 in |
Details
Handle Material | Electro-Galvanized Sliding Pin T-Handle |
Bar Material | Steel |
Type | Claw Clamp |
Function | For Welding, Assembly, Fabricating and Repair |
Characteristics | Spindle Mechanism Can Be Positioned Outside Working Area For Use In Confined Spaces, High Grade Cast Iron V-Grooved Pressure Plate Swivels Up To 30 Degrees , 1775 lb |
Spreading Range (In.) | 4 to 26 |
Capacity (In.) | 24 in |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 24" |
Clamping Capacity | 24 in |
Jaw Pad Style | Grooved |
Spreading Capacity Range | 4 in - 26 in |
Spreading Capacity - Maximum | 26 in |
Jaw Pad Type | V-Grooved |
Jaw Material1 | Cast Iron |
Spreading Capacity - Minimum | 4 in |
Clamping Force | 1,775 lb |
Description
Bar Clamp/Spreader, Clamping Capacity 24 in, Throat Depth 4 in, Clamping Force 1,775 lb, Jaw Pad Type V-Grooved, Jaw Pad Height 1 9/16 in, Jaw Pad Width 1 5/16 in, Spreading Capacity - Maximum 26 in, Spreading Capacity - Minimum 4 in, Bar Material Steel, Handle Material Electro-Galvanized Sliding Pin T-Handle, Jaw Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/32 (C18436)
- KIPP Tension Lever, 3/4-10 Internal Thread, 0 Deg. Adjustable (K0108.4A72)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1/2" (OE 1/2)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.512)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.012+2K)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- Bessey Bar Clamps