Shop All Bar Clamps
Bessey
24", 50" Framing Clamp Kit, 3-3/4" Throat Depth
Mfr # KREK2450
Zoro # G4669633
original price:
$254.09
6% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 3-3/4"
- Includes 2 x KRE3524 (24" K Body REVO); 2 x KRE3550 (50" K Body REVO); 1 set KP Blocks (4 Blocks/Set)
- Max. Jaw Opening (In.) 24", 50"
- Type K Body(R) Revolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # KREK2450
- Zoro # G4669633
- UPC # 788502204262
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Includes | 2 x KRE3524 (24" K Body REVO); 2 x KRE3550 (50" K Body REVO); 1 set KP Blocks (4 Blocks/Set) |
Item | Framing Clamp Kit |
Max. Jaw Opening (In.) | 24", 50" |
Type | K Body(R) Revolution |
Description
K Body Revo Parallel Large Clamp Kit,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY 6" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.006)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-18)
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- XTRWELD Clamp, F, Ratchet, 1200 PSI, 12 Steel, Chrome Plated (TCFR121200SD)
- Bessey Bar Clamps