Shop All Bar Clamps
Bessey
24", 40" Framing Clamp Kit, 3-3/4" Throat Depth
Mfr # KREK2440
Zoro # G4669557
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 3-3/4"
- Includes 2 x KRE3524 (24" K Body REVO); 2 x KRE3540 (40" K Body REVO); 1 set KP Blocks (4 Blocks/Set)
- Type K Body(R) Revolution
- Max. Jaw Opening (In.) 24", 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # KREK2440
- Zoro # G4669557
- UPC # 788502204255
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Includes | 2 x KRE3524 (24" K Body REVO); 2 x KRE3540 (40" K Body REVO); 1 set KP Blocks (4 Blocks/Set) |
Type | K Body(R) Revolution |
Item | Framing Clamp Kit |
Max. Jaw Opening (In.) | 24", 40" |
Description
K Body Revo Parallel Framing Clamp Kit,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 22" (103-198)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80285D2B134040)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- TEKTON 3/8 Inch Drive x #0 Long Phillips Bit Socket (SHB11400)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S18)
- BESSEY 60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM60)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- BESSEY 79 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.579+2K)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- Bessey Bar Clamps