Shop All Bar Clamps
Bessey
24", 40" Extender Clamp Kit, 3-3/4" Throat Depth
Mfr # KREX2440
Zoro # G4669642
original price:
$246.34
7% off
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 3-3/4"
- Includes 2 x KRE3524 (24" K Body REVO); 2 x KRE3540 (40" K Body REVO); 2 x KBX20 (K Body extenders)
- Max. Jaw Opening (In.) 24", 40"
- Type K Body(R) Revolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # KREX2440
- Zoro # G4669642
- UPC # 788502204279
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Includes | 2 x KRE3524 (24" K Body REVO); 2 x KRE3540 (40" K Body REVO); 2 x KBX20 (K Body extenders) |
Max. Jaw Opening (In.) | 24", 40" |
Type | K Body(R) Revolution |
Item | Extender Clamp Kit |
Description
K Body Revo Parallel Extender Clamp Kit,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YR72)
- LENOX Lenox Classic CTL Bandsaw Blade 11' 10" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (18802CLB113605)
- REED INSTRUMENTS Distance Meter (R8005)
- BESSEY 20 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800J-20)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.008)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- Bessey Bar Clamps