Shop All Bar Clamps
Bessey
20" Welding Clamp, Steel Handle and 4-3/4" Throat Depth
Mfr # GSH50
Zoro # G5775117
product price: $92.59
/ea
Sold in multiples of 5 for $462.95
Free Shipping & Returns
$462.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4-3/4"
- Application Industrial
- Type Rapid Action Lever Clamp
- Max. Jaw Opening (In.) 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSH50
- Zoro # G5775117
- UPC # 788502202312
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-3/4" |
Details
Handle Material | Steel |
Application | Industrial |
Type | Rapid Action Lever Clamp |
Item | Welding Clamp |
Max. Jaw Opening (In.) | 20" |
Description
Welding Clamp,Lever Style,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (81834D2B72375)
- EAZYPOWER 12"-17" Push Pull Click Screwdriver/Drill Kit 1/4" bits (81964)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-24)
- BESSEY 8 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (GS20K)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- IRWIN 6 Mini Bar Clamp (1964742)
- Bessey Clamps