Shop All Bar Clamps
Bessey
20 in Bar Clamp, Steel Handle and 7 in Throat Depth
Mfr # 4800J-20
Zoro # G9991782
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 7 in
- Width 10-13/32"
- Application Welding and Fabrication
- Width (In.) 10 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 4800J-20
- Zoro # G9991782
- UPC # 788502190435
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7 in |
Width | 10-13/32" |
Width (In.) | 10 13/32 in |
Bar Size (In.) | 1 37/64 in |
Screw Size (In.) | 25/32 |
Spindle Dia. (In.) | 55/64 |
Bar Width (In.) | 1 37/64 in |
Handle Length (In.) | 4 5/8 in |
Nominal Rail Size (In.) | 1-37/64 x 25/32 |
Spindle Diameter1 | 7/8 in |
Jaw Pad Width | 1 1/2 in |
Bar Width | 1 5/8 in |
Throat Depth1 | 7 in |
Overall Width3 | 10 7/16 in |
Handle Length | 4 5/8 in |
Max Throat Depth | Greater than 5" |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Sliding T, Clamping Capacity 20 in, Clamping Force 4,880 lb, Throat Depth 7 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 5/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Welding and Fabrication, Bar Material Steel, Bar Width 1 5/8 in, Function Clamp, Handle Length 4 5/8 in, Handle Material Steel, Jaw Pad Width 1 1/2 in, Overall Width 10 7/16 in, Spindle Diameter 7/8 in, Step-Over 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flexible Funnel Auger for 7/8 in. Sectional Cable (48-53-3828)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4530BK-200)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- BESSEY Bar Clamp, Max Jaw Opening 20 in, Throat Depth 5 1/2 in, Steel Handle (GSM50)
- BESSEY Clamp-On Vise Base 1 PR (TK-6)
- BESSEY 6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.506+2K)
- JORGENSEN EZ HOLD Series LightDuty Expandable Bar Clamp, 150 lb, 12 in Max Opening Size, 212 in D Throat (33612)
- Bessey Clamps