Shop All Bar Clamps
Bessey
20 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth
Mfr # 2400S-20
Zoro # G2923557
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic, Steel
- Throat Depth (In.) 5 1/2 in
- Application Industrial
- Includes Ergonomic Grip
- Opening (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 2400S-20
- Zoro # G2923557
- UPC # 788502008044
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Spindle Dia. (In.) | 25/32 |
Screw Size (In.) | 25/32 |
Handle Length (In.) | 4 5/8 in |
Nominal Rail Size (In.) | 1-11/32 x 1/2 |
Throat Depth1 | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Spindle Diameter1 | 13/16 in |
Handle Length | 4 5/8 in |
Jaw Pad Width | 1 1/2 in |
Description
Bar Clamp, Bar Type Profiled Rail, Handle Style Sliding T, Clamping Capacity 20 in, Clamping Force 2,800 lb, Throat Depth 5 1/2 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 3/8 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Industrial, Bar Material Steel, Function Clamp, Handle Length 4 5/8 in, Handle Material Plastic, Steel, Includes Ergonomic Grip, Jaw Pad Width 1 1/2 in, Spindle Diameter 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/16 (C18630)
- MILWAUKEE TOOL 6 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4244)
- DEWALT 100PK Blade Dispenser (11-921A)
- BESSEY 8 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-8)
- BESSEY 16 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-16)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- BESSEY Bessey Tools 249327 50 in. Revoultion Parallel Clamp (249327)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- Bessey Bar Clamps