Shop All Vise and Clamp Parts
Bessey
2-3/4" Vacuum Base Vise, 2-3/4" with Vacuum Base
Mfr # BV-VB
Zoro # G5774100
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Base Type Swivel
- Jaw Width 2-3/4"
- Pipe Jaw Included No
- Throat Depth Range 0 in to 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BV-VB
- Zoro # G5774100
- UPC # 091162008355
- Country of Origin China
- Category Vise and Clamp Parts
Dimensions
Jaw Width | 2-3/4" |
Throat Depth Range | 0 in to 2 3/4 in |
Throat Depth | 2 3/4 in |
Overall Width | 4 1/8 in |
Throat Depth - Vises | 2 3/4 in |
Overall Length | 7 in |
Jaw Width Range | Less than 3 in |
Jaw Width - Vises | 2 3/4 in |
Overall Height | 7 5/8 in |
Jaw Face Width | 2 3/4 in |
Description
Vacuum Vise, Jaw Face Width 2 3/4 in, Jaw Opening - Maximum 2 3/4 in, Rotation Angle 360 Degrees , Throat Depth 2 3/4 in, Jaw Face Type V-Grooved, Base Type Swivel, Vise Type Multi-Angle Precision Vise, Jaw Pad Material Rubber, Pipe Diameter - Maximum Not Applicable, Base Material Aluminum, Base Mount Type Vacuum, Base Swivel Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.400 to 1.600", 0.0001" (00881204)
- CENTURY DRILL & TOOL 9/64 HSS DRILL BIT BULK 12PK (89109)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- BESSEY BvHd40 A Set Of Jaw Inserts And 4 Screws, 9040002 (9040002)
- BESSEY Ehkm And Ezr, Protection Caps, 3101959 (3101959)
- BESSEY Clamp Accessory, Table Clamps, 2Pcs, Fits 24Each (TK-6)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- BESSEY Bearing Heater Accessory, Raising (BCRB)
- STANLEY Replacement Adjustment Screw For 10 Inch Visegrips (2071910)
- Bessey Vise and Clamp Parts