Shop All Bar Clamps
Bessey
18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth
Mfr # GSCC3.518+2K
Zoro # G5775071
product price: $17.15
/ea
Sold in multiples of 4 for $68.60
$68.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/2"
- Type Clutch Style with 2K Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSCC3.518+2K
- Zoro # G5775071
- UPC # 091162001608
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/2" |
Details
Handle Material | Wood |
Item | Woodworking Clamp |
Max. Jaw Opening (In.) | 18" |
Type | Clutch Style with 2K Handle |
Description
Woodworking Clamp,Clutch Style,18x3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13-Piece Ball Hex Screwdriver Set (90113)
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- SEYMOUR MIDWEST Seymour Fence Pliers, 10" Round Nose Head (41021)
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- BESSEY 12" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.512+2K)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- BESSEY Bessey Tools 249327 50 in. Revoultion Parallel Clamp (249327)
- XTRWELD 16 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF162400HD)
- Bessey Bar Clamps