Shop All Bar Clamps
This Product is Discontinued
Bessey
18" Parallel clamp, 3-3/4" Throat Depth (Discontinued)
Mfr # KRE3518
Zoro # G4669800
This Product is Discontinued
Key Features
- Throat Depth (In.) 3-3/4"
- Application Precision Cabinetry, Heavy Duty Laminations and Robust General Clamping
- Type K Body Revolution
- Max. Jaw Opening (In.) 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # KRE3518
- Zoro # G4669800
- UPC # 788502204187
- Country of Origin United States
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-3/4" |
Details
Application | Precision Cabinetry, Heavy Duty Laminations and Robust General Clamping |
Type | K Body Revolution |
Max. Jaw Opening (In.) | 18" |
Item | Parallel clamp |
Description
K Body Revo Parallel Clamp,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.