Shop All Bar Clamps
Bessey
18 in Woodworking Clamp, Wood Handle and 2 1/2 in Throat Depth
Mfr # GSCC2.518
Zoro # G5775108
product price: $13.75
/ea
Sold in multiples of 4 for $55.00
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 2 1/2 in
- Max. Jaw Opening (In.) 18 in
- Type Clutch Style
- Opening (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSCC2.518
- Zoro # G5775108
- UPC # 091162009611
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 1/2 in |
Details
Handle Material | Wood |
Max. Jaw Opening (In.) | 18 in |
Type | Clutch Style |
Item | Woodworking Clamp |
Opening (In.) | 18 in |
Load Capacity (Lb.) | 600 |
Description
If you are looking for a high-quality bar clamp, the Bessey GSCC2.518 Woodworking Clamp is the tool to have on hand. It has an 18 in max jaw opening and 2 1/2 in throat depth. The bar clamp has a clutch style handle that provides greater control and comfort. This woodworking clamp can handle loads of up to 600 lb with its 18 in max jaw opening and 2 1/2 in throat depth. It also features a smooth action with no loose play when locked down, so you will be able to work quickly and accurately without sacrificing stability or safety. The Bessey GSCC2.518 Woodworking Clamp is the durable, reliable tool that will meet your needs for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09712)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- DOTCO 90 Degree Motor 2400 Rpm (15LF284-62)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (STB-12)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-24)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS16-12K)
- Bessey Clamps