Shop All Bar Clamps
Bessey
18 in Bar Clamp, Wood Handle and 5 in Throat Depth
Mfr # GSCC5.018
Zoro # G4407742
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 5 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Type Clutch Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSCC5.018
- Zoro # G4407742
- UPC # 091162009734
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 in |
Nominal Rail Size (In.) | 1-1/4 x 3/8 |
Screw Size (In.) | 0.545 |
Spindle Dia. (In.) | 0.545 |
Bar Width (In.) | 3/8 in |
Handle Length (In.) | 4 15/16 in |
Bar Size (In.) | 1 1/8 in |
Bar Width | 3/8 in |
Max Throat Depth | 4 - 5" |
Handle Length | 4 15/16 in |
Spindle Diameter1 | 9/16 in |
Throat Depth1 | 5 in |
Jaw Pad Width | 1 1/4 in |
Description
Bar Clamp, Clamping Capacity 18 in, Clamping Force 1,200 lb, Throat Depth 5 in, Jaw Pad Type Non-Marring, Sliding Mechanism Clutch, Bar Thickness 1 1/4 in, Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Bar Material Nickel-Plated Drawn Steel, Bar Width 3/8 in, Handle Length 4 15/16 in, Handle Material Wood, Includes Removable Plastic Jaw Caps, Jaw Pad Width 1 1/4 in, Spindle Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- DREMEL Cutter Dremel1/8Cone#118 (118)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169F)
- OEMTOOLS 24" 1/2" Drive Breaker Bar (27121)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (LC12)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1200-S12)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- Bessey Clamps