Shop All Bar Clamps
Bessey
18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth
Mfr # 7200S-18
Zoro # G4409903
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Tempered Drop-Forged Steel
- Throat Depth (In.) 8 in
- Application Industrial
- Includes Standard Rail Profile, Specially Designed MorPad
- Clamping Surface W (In.) 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 7200S-18
- Zoro # G4409903
- UPC # 788502008242
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 8 in |
Nominal Rail Size (In.) | 2 x 1 |
Screw Size (In.) | 0.925 |
Spindle Dia. (In.) | 0.925 |
Handle Length (In.) | 13 1/2 in |
Bar Size (In.) | 1 3/4 in |
Bar Width (In.) | 2 in |
Throat Depth1 | 8 in |
Max Throat Depth | Greater than 5" |
Bar Width | 2 in |
Jaw Pad Width | 2 in |
Handle Length | 13 1/2 in |
Spindle Diameter1 | 15/16 in |
Description
Bar Clamp, Bar Type Patented Rail, Handle Style Sliding T, Clamping Capacity 18 in, Clamping Force 7,770 lb, Throat Depth 8 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 in, Spindle Material High Carbon, Spindle Finish Spatter-Resistant, Application Industrial, Bar Material Steel, Bar Width 2 in, Function Clamp, Handle Length 13 1/2 in, Handle Material Tempered Drop-Forged Steel, Jaw Pad Width 2 in, Spindle Diameter 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 25 Lb Flat Steel Cap (AC2100WLH)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6613)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-12)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.008)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body (3706-HD)
- Bessey Clamps