Shop All Bar Clamps
Bessey
18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # SGL-18
Zoro # G8798806
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Width 9"
- Application Industrial
- Includes Heavy Duty Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SGL-18
- Zoro # G8798806
- UPC # 788502294782
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Width | 9" |
Width (In.) | 9 in |
Handle Length (In.) | 4 21/32 in |
Bar Width (In.) | 1 1/16 in |
Nominal Rail Size (In.) | 1-1/16 |
Bar Size (In.) | 13/32 in |
Spindle Dia. (In.) | 45/64 |
Screw Size (In.) | 45/64 |
Throat Depth1 | 4 3/4 in |
Overall Width3 | 9 in |
Handle Length | 4 11/16 in |
Bar Width | 1 1/16 in |
Spindle Diameter1 | 3/4 in |
Max Throat Depth | 4 - 5" |
Jaw Pad Width | 1 1/2 in |
Description
Bar Clamp, Clamping Capacity 18 in, Clamping Force 1,800 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Bar Thickness 9/16 in, Application Industrial, Bar Material Steel, Bar Width 1 1/16 in, Handle Length 4 11/16 in, Handle Material Steel, Includes Heavy Duty Pad, Jaw Pad Width 1 1/2 in, Overall Width 9 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- ETCON Step Drill 1/4", 1-3/8" (SD5)
- WESTWARD Wrench, Combination/Stubby, SAE, 11/16" (54PP19)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- BESSEY 31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3531)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (STB-12)
- Bessey Clamps