Shop All Bar Clamps
Bessey
18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # RSC-18
Zoro # G2866105
original price:
$78.54
4% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Application Industrial
- Includes Ergonomic Grip
- Swivel Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # RSC-18
- Zoro # G2866105
- UPC # 788502007023
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Handle Length (In.) | 4 in |
Nominal Rail Size (In.) | 63/64 x 15/32 |
Spindle Dia. (In.) | 45/64 |
Screw Size (In.) | 45/64 |
Jaw Pad Width | 1 1/2 in |
Handle Length | 4 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Spindle Diameter1 | 3/4 in |
Description
Bar Clamp, Clamping Capacity 18 in, Clamping Force 1,100 lb, Throat Depth 4 3/4 in, Jaw Pad Type Standard, Sliding Mechanism Bar Slide, Application Industrial, Bar Material Steel, Handle Length 4 in, Handle Material Steel, Includes Ergonomic Grip, Jaw Pad Width 1 1/2 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- GRAY TOOLS 2.5mm T-handle S2 Hex Key, 1000V Insulated (67625-I)
- BOSCH NailKiller Auger 15/16In x 7-1/2In Tube (NKST15)
- BON TOOL Concrete Placer, Aluminum With Hook, 60" Aluminum Handle (22-212)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- BESSEY 18 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-18)
- BESSEY 8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth (SQ-8)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- Bessey Clamps