Shop All Bar Clamps
Bessey
18 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth
Mfr # 1800-S18
Zoro # G5018255
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic, Steel
- Throat Depth (In.) 4 3/4 in
- Width 1"
- Application Industrial
- Includes Patented Rail Profile, MorPad, ergonomic Bessy(R) Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 1800-S18
- Zoro # G5018255
- UPC # 788502200028
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Width | 1" |
Width (In.) | 1 in |
Screw Size (In.) | 3/4 |
Nominal Rail Size (In.) | 1-3/32 x 7/16 |
Handle Length (In.) | 4 1/2 in |
Bar Width (In.) | 7/16 in |
Bar Size (In.) | 7/16 in |
Spindle Dia. (In.) | 3/4 |
Jaw Pad Width | 1 1/2 in |
Bar Width | 7/16 in |
Max Throat Depth | 4 - 5" |
Spindle Diameter1 | 3/4 in |
Handle Length | 4 1/2 in |
Overall Width3 | 1 in |
Throat Depth1 | 4 3/4 in |
Description
Bar Clamp, Clamping Capacity 18 in, Clamping Force 1,980 lb, Throat Depth 4 3/4 in, Jaw Pad Type Tilts 35 Degrees, Sliding Mechanism Bar Slide, Bar Thickness 1 1/8 in, Application Industrial, Bar Material Steel, Bar Width 7/16 in, Handle Length 4 1/2 in, Handle Material Plastic, Steel, Jaw Pad Width 1 1/2 in, Overall Width 1 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- MAG-MATE Lifting Magnet, 25 Lb Flat Steel Cap (AC2100WLH)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-12'6)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (1800-S24)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- BESSEY 79" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV200M)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- XTRWELD 16 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF162400HD)
- Bessey Bar Clamps