Shop All Bar Clamps
Bessey
18" Bar Clamp, 5-1/2" Throat Depth
Mfr # TG5.518+2K
Zoro # G7073888
product price: $41.89
/ea
Sold in multiples of 5 for $209.45
$209.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 5-1/2"
- Includes Ergonomic 2K Handle
- Type Medium Duty TG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TG5.518+2K
- Zoro # G7073888
- UPC # 091162009161
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5-1/2" |
Details
Includes | Ergonomic 2K Handle |
Item | Bar Clamp |
Type | Medium Duty TG |
Max. Jaw Opening (In.) | 18" |
Description
The BESSEY TG5.518+2K 18" Bar Clamp with 5-1/2" Throat Depth is the high-quality replacement part you need. This bar clamp has a F-style, 2K handle and replaceable pads that can be used across an extensive range of applications, from woodworking to metalworking. It provides 1320 lbs clamping force for heavy duty use. The BESSEY TG5.518+2K 18" Bar Clamp with 5-1/2" Throat Depth is what you've been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert, 985-FOAM_AR (985-FOAM_AR)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- ESTWING PH1 x 3" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-08)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- BESSEY 12" Bar Clamp, 5-1/2" Throat Depth (TG5.512+2K)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- XTRWELD 24 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF242400HD)
- Bessey Bar Clamps