Shop All Bar Clamps
Bessey
18" Bar Clamp, 4-1/2" Throat Depth
Mfr # TG4.518+2K
Zoro # G5775309
Sold in multiples of 10 for $337.90
$337.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/2"
- Includes Ergonomic 2K Handle
- Type Medium Duty TG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # TG4.518+2K
- Zoro # G5775309
- UPC # 091162009116
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/2" |
Details
Includes | Ergonomic 2K Handle |
Type | Medium Duty TG |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 18" |
Description
Bar Clamp,Medium Duty,Cast Iron,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Center Blade for DW891 (DW8902)
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20824 (20824)
- PROSKIT Wire Stripper, Economy Self, adjusting (200-091)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (BPC-H12)
- BESSEY 6" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.006)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- Bessey Clamps