Shop All Bar Clamps
Bessey
16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth
Mfr # SLV40M
Zoro # G0331941
original price:
$129.41
13% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 4 3/4 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Woodworking
- Spindle Dia. (In.) 0.7
- Max. Jaw Opening (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SLV40M
- Zoro # G0331941
- UPC # 788502202510
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Spindle Dia. (In.) | 0.7 |
Nominal Rail Size (In.) | 1-3/32 x 7/16 |
Spindle Diameter1 | 3/4 in |
Jaw Pad Width | 1 1/2 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Details
Handle Material | Wood |
Application | Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Woodworking |
Max. Jaw Opening (In.) | 16 in |
Swivel Type | Replaceable |
Type | Double Force Sliding Arm Clamp |
Item | Bar Clamp |
Opening (In.) | 16 in |
Pad Type | Heavy Duty |
Bar Material | Steel |
Nominal Clamping Pressure | 1,450 lb |
Swivel Pad (In.) | 1-1/2 |
Duty Rating | Medium Duty |
Slide Mechanism | Clutch |
Sliding Mechanism | Bar Slide |
Clamping Force1 | 1,450 lb |
Clamping Capacity1 | 16 in |
Max Jaw Opening | 13 - 36" |
Description
Bar Clamp, Clamping Capacity 16 in, Clamping Force 1,450 lb, Throat Depth 4 3/4 in, Sliding Mechanism Bar Slide, Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Woodworking, Bar Material Steel, Handle Material Wood, Jaw Pad Width 1 1/2 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 48-Inch (19802)
- GREENLEE Hole Saw, 2-1/2 in. Dia., Variable Pitch (825-2-1/2)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/32 (C73018)
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch (53719)
- BESSEY 20 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-20)
- BESSEY Variable Angle Device 2 PK (VAD)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- BESSEY 78" Bar Clamp, 3-3/4" Throat Depth (KREV78)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL60)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 24 in Max Opening Size, 358 in D Throat (1964714/2021424N)
- Bessey Bar Clamps