Shop All Bar Clamps
Bessey
16 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth
Mfr # KLI3.016
Zoro # G5018413
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass Filled Nylon
- Throat Depth (In.) 3 in
- Width 5"
- Application Assembly, Light Duty Workholding, Repair
- Includes Ergonomically Shaped Clamping Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # KLI3.016
- Zoro # G5018413
- UPC # 788502201315
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 in |
Width | 5" |
Width (In.) | 5 in |
Nominal Rail Size (In.) | 25/32 x 3/16 |
Handle Length (In.) | 5 1/4 in |
Bar Width (In.) | 3/16 in |
Overall Width3 | 5 in |
Throat Depth1 | 3 in |
Bar Width | 3/16 in |
Max Throat Depth | 4 - 5" |
Handle Length | 5 1/4 in |
Description
This BESSEY KLI3.016 16 in Bar Clamp is the ideal tool for light duty work holding, assembly and repair. The 5" wide clamp has a maximum jaw opening of 16". It is constructed with cold drawn alloy steel for increased durability. The handle material is fiberglass-reinforced polyamide, which gives you excellent grip while working. This pivoting pad type bar clamp has a 25/32 x 3/16 nominal rail size. If you are looking for a quality bar clamp to meet your needs, this BESSEY KLI3.016 Bar Clamp will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- STEELMAN Pneumatic Needle Scaler and Flux Chipper with Nineteen 1/8" Pins (29121NS)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- MASTERCOOL Mastercool 70070RD Reverse Direction Bending Adapter (70070-RD)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- BESSEY 6" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.006)
- BESSEY 12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ30-6)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.024)
- BESSEY 24", 40" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2440)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- Bessey Clamps