Shop All Bar Clamps
Bessey
16 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth
Mfr # TG4.016+2K
Zoro # G8798684
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 4 in
- Width 7"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TG4.016+2K
- Zoro # G8798684
- UPC # 091162009086
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Width | 7" |
Width (In.) | 7 in |
Bar Size (In.) | 1 5/32 in |
Nominal Rail Size (In.) | 1-9/64 |
Handle Length (In.) | 4 1/4 in |
Bar Width (In.) | 1 9/64 in |
Screw Size (In.) | 5/8 |
Spindle Dia. (In.) | 5/8 |
Jaw Pad Width | 1 1/4 in |
Max Throat Depth | 4 - 5" |
Bar Width | 1 3/16 in |
Overall Width3 | 7 in |
Spindle Diameter1 | 5/8 in |
Throat Depth1 | 4 in |
Handle Length | 4 1/4 in |
Description
The BESSEY TG4.016+2K 16 in Bar Clamp is a lightweight and easy-to-use clamp. It has a composite plastic handle for comfort, and a 4 in throat depth to accommodate larger pieces of wood. The bar clamp's 1 3/4" wide jaw opening allows you to work with large pieces of wood. This 7" long bar clamp has a throat depth of 4", which means it can be used on larger pieces of wood without having to reposition the clamp. It also features standard pad type clamps, making it easy to attach and remove from surfaces such as walls or workbenches. If you want to complete your next project quickly and easily, this BESSEY TG4.016+2K 16 in Bar Clamp is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- MILWAUKEE TOOL SAWZALL BL 5T 6LG, w/BL 5T 6LG, 25PK (48-00-8021, 48-00-8021)
- STARRETT Band Saw Blade, 5 ft. 8-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-08-1/2)
- STANLEY Stanley 10-499 6-1/2" Quick Change Retractable Blade Utility Knife W/ String Cutter (10-499)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.012+2K)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964741)
- Bessey Clamps