Shop All Bar Clamps
Bessey
16" Bar Clamp, Wood Handle and 7" Throat Depth
Mfr # TC7.016
Zoro # G5775211
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 7"
- Application Industrial Application
- Includes Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap
- Max. Jaw Opening (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # TC7.016
- Zoro # G5775211
- UPC # 091162007853
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 7" |
Details
Handle Material | Wood |
Application | Industrial Application |
Includes | Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 16" |
Description
Malleable Cast Iron Flat Rail,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- WESTWARD Silver/Deming Drill, 11/16, Co, 118Deg (5TVN9)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- BESSEY ClassiX All?Steel Screw Clamp, 12 in, 5-1/2 in Throat, Sliding Arm Bar Clamp, Standard Swivel Pad (GS30K)
- BESSEY 24 Revo Parallel Clamp (KRE3524)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM12)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth (1964746)
- Bessey Bar Clamps