Shop All Bar Clamps
Bessey
12" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth
Mfr # GSCC3.512+2K
Zoro # G5775080
product price: $15.59
/ea
Sold in multiples of 4 for $62.36
$62.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/2"
- Type Clutch Style with 2K Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSCC3.512+2K
- Zoro # G5775080
- UPC # 091162001578
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/2" |
Details
Handle Material | Wood |
Type | Clutch Style with 2K Handle |
Max. Jaw Opening (In.) | 12" |
Item | Woodworking Clamp |
Description
Woodworking Clamp,Clutch Style,12x3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- STANLEY LeverLock 16 ft. L X 0.75 in. W Tape Measure (STHT30812L)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (6892)
- PROTO 9 7/16 in Plain Grip Locking Plier (J282XL)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- BESSEY 6" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.506+2K)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (GSCC3.524)
- BESSEY 18 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-18)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- END OF ROAD End of Road ETR-40010 Long Arm Quick Fist Clamp (ETR-40010)
- Bessey Bar Clamps