Shop All Bar Clamps
Bessey
12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth
Mfr # GSH30
Zoro # G5775126
product price: $83.79
/ea
Sold in multiples of 10 for $837.90
Free Shipping & Returns
$837.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 5-1/2"
- Application Industrial
- Type Rapid Action Lever Clamp
- Max. Jaw Opening (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # GSH30
- Zoro # G5775126
- UPC # 788502202299
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5-1/2" |
Details
Handle Material | Steel |
Application | Industrial |
Item | Welding Clamp |
Type | Rapid Action Lever Clamp |
Max. Jaw Opening (In.) | 12" |
Description
Welding Clamp,Lever Style,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.55S+TA)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1IronworkerPK10 (24011)
- UNIVERSAL TOOL 3/8 In. Comp. Butterly Impact Wrench (UT8027R)
- BESSEY 36 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-36)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL36)
- Bessey Clamps