Shop All Bar Clamps
Bessey
12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth
Mfr # KRJR-12
Zoro # G5774940
Sold in multiples of 2 for $70.98
$70.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3-1/4"
- Application Woodworking
- Type K Body(R) REVO(TM) Parallel Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # KRJR-12
- Zoro # G5774940
- UPC # 091162001400
- Country of Origin Multiple
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-1/4" |
Details
Handle Material | Wood |
Application | Woodworking |
Item | Parallel Clamp |
Type | K Body(R) REVO(TM) Parallel Clamps |
Max. Jaw Opening (In.) | 12" |
Description
Small Parallel Clamp,12x3-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (AC7-TZ)
- CENTURY DRILL & TOOL Drill Stop, 2 Pc Set (73512)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-24)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- Bessey Bar Clamps