Shop All Bar Clamps
Bessey
12 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth
Mfr # EZ30-6
Zoro # G0331950
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 2 3/8 in
- Application Woodworking, Assembly, Gluing, Construction, Maintenance and General Purpose Clamping
- Type One-Handed EZ Clamps
- Pad Type Large, Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EZ30-6
- Zoro # G0331950
- UPC # 788502202879
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2 3/8 in |
Nominal Rail Size (In.) | 1/2 x 13/64 |
Throat Depth | 2 1/2 in |
Jaw Pad Width | 1 1/16 in |
Jaw Pad Height | 1 1/4 in |
Details
Handle Material | Composite Plastic |
Application | Woodworking, Assembly, Gluing, Construction, Maintenance and General Purpose Clamping |
Item | Clamp |
Type | One-Handed EZ Clamps |
Pad Type | Large, Soft |
Max. Jaw Opening (In.) | 12 in |
Bar Material | Steel |
Nominal Clamping Pressure | 150 lb |
Opening (In.) | 12 in |
Clamping Force | 150 lb |
Spreading Capacity - Minimum | 5 in |
Jaw Pad Style | Grooved |
Jaw Pad Type | Soft-Touch Grooved |
Spreading Capacity Range | 5 in - 18 in |
Spreading Capacity - Maximum | 18 in |
Clamping Capacity | 12 in |
Description
Clamp, Clamping Capacity 12 in, Throat Depth 2 1/2 in, Clamping Force 150 lb, Jaw Pad Type Soft-Touch Grooved, Jaw Pad Height 1 1/4 in, Jaw Pad Width 1 1/16 in, Spreading Capacity - Maximum 18 in, Spreading Capacity - Minimum 5 in, Bar Material Steel, Handle Material Composite Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Carpet Knife Blade, 3/4" W, PK5 (1777341)
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 12 in L (J7212L)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS60K)
- BESSEY 6-5/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR16B6)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- Bessey Bar Clamps