Shop All Bar Clamps
Bessey
12 in Bar Clamp, Wood Handle and 5 in Throat Depth
Mfr # GSCC5.012
Zoro # G4407751
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 5 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Bar Material Nickel-Plated Drawn Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # GSCC5.012
- Zoro # G4407751
- UPC # 091162009727
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 in |
Nominal Rail Size (In.) | 1-1/4 x 3/8 |
Handle Length (In.) | 4 15/16 in |
Bar Size (In.) | 1 1/8 in |
Screw Size (In.) | 0.545 |
Spindle Dia. (In.) | 0.545 |
Bar Width (In.) | 3/8 in |
Throat Depth1 | 5 in |
Spindle Diameter1 | 9/16 in |
Max Throat Depth | 4 - 5" |
Bar Width | 3/8 in |
Jaw Pad Width | 1 1/4 in |
Handle Length | 4 15/16 in |
Description
Bar Clamp, Clamping Capacity 12 in, Clamping Force 1,200 lb, Throat Depth 5 in, Jaw Pad Type Non-Marring, Sliding Mechanism Clutch, Bar Thickness 1 1/4 in, Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance, Bar Material Nickel-Plated Drawn Steel, Bar Width 3/8 in, Handle Length 4 15/16 in, Handle Material Wood, Includes Removable Plastic Jaw Caps, Jaw Pad Width 1 1/4 in, Spindle Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK100 (X611)
- GREY PNEUMATIC 1/4" Drive x 2.5mm Hex Driver (9925M)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (180)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- BESSEY 16" Bar Clamp, Wood Handle and 7" Throat Depth (TC7.016)
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- Bessey Bar Clamps