Shop All Bar Clamps
Bessey
12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth
Mfr # DHBC-12
Zoro # G4407681
original price:
$18.99
8% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 3 1/2 in
- Application Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
- Includes Removable Plastic Jaw Caps
- Type Double Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # DHBC-12
- Zoro # G4407681
- UPC # 091162009307
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/2 in |
Screw Size (In.) | 0.44 |
Handle Length (In.) | 4 1/8 in |
Bar Size (In.) | 1 3/16 in |
Bar Width (In.) | 15/64 in |
Nominal Rail Size (In.) | 55/64 x 15/64 |
Spindle Dia. (In.) | 0.440 |
Throat Depth1 | 3 1/2 in |
Bar Width | 1/4 in |
Max Throat Depth | 4 - 5" |
Handle Length | 4 1/8 in |
Jaw Pad Width | 1 in |
Spindle Diameter1 | 1/2 in |
Description
When you need to secure objects together, this Bessey DHBC-12 12 in Bar Clamp is the tool for the job. With a throat depth of 3 1/2 in., it can be used on wood or metal. The nickel-plated steel serrated rail provides a non-marring surface that prevents scratches and dents. The swivel pad on the anvil allows you to clamp round objects without marring them. This double jaw bar clamp has a max jaw opening of 12 in., handle material of wood, and a throat depth of 3 1/2 in.. It has a 1 1/4 x 1 5/8" clamping face and a base width of 1 5/8". If you are looking for quality tools at affordable prices, the BESSEY DHBC-12 12 in Bar Clamp is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1050)
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- BESSEY 36 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-36)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- CENTRAL TOOLS Flex Arm with Vise Grip (3D103)
- Bessey Clamps