Shop All Bar Clamps
Bessey
12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth
Mfr # 1200-S12
Zoro # G9991791
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 5 1/2 in
- Width 7-3/4"
- Application Industrial
- Includes Patented Rail Profile, Replaceable Swivel Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 1200-S12
- Zoro # G9991791
- UPC # 788502200158
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5 1/2 in |
Width | 7-3/4" |
Width (In.) | 7 3/4 in |
Handle Length (In.) | 4 5/8 in |
Bar Size (In.) | 1 3/32 in |
Nominal Rail Size (In.) | 1-3/32 x 7/16 |
Screw Size (In.) | 25/32 |
Bar Width (In.) | 1 3/32 in |
Spindle Dia. (In.) | 45/64 |
Bar Width | 1 1/8 in |
Handle Length | 4 5/8 in |
Max Throat Depth | Greater than 5" |
Jaw Pad Width | 1 1/2 in |
Spindle Diameter1 | 3/4 in |
Throat Depth1 | 5 1/2 in |
Overall Width3 | 7 3/4 in |
Description
Bar Clamp, Clamping Capacity 12 in, Clamping Force 1,320 lb, Throat Depth 5 1/2 in, Jaw Pad Type Standard, Sliding Mechanism Bar Slide, Bar Thickness 7/16 in, Application Industrial, Bar Material Steel, Bar Width 1 1/8 in, Handle Length 4 5/8 in, Handle Material Steel, Includes Patented Rail Profile, Replaceable Swivel Pad, Jaw Pad Width 1 1/2 in, Overall Width 7 3/4 in, Spindle Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cover Cell (05SAA405)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- MILWAUKEE TOOL 1-7/32 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8617)
- HUSQVARNA Table Saw Stand, Steel, 44 in. L, 14 in. (579596401)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.006)
- Bessey Bar Clamps