Shop All Bar Clamps
Bessey
12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth
Mfr # 660-S12
Zoro # G0331871
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Steel
- Throat Depth (In.) 4 in
- Application Industrial
- Includes Patented Rail Profile, Replaceable Swivel Pads
- Pad Type Replaceable, Standard, Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 660-S12
- Zoro # G0331871
- UPC # 788502200134
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Nominal Rail Size (In.) | 7/8 x 11/32 |
Spindle Dia. (In.) | 0.625 |
Throat Depth1 | 4 in |
Spindle Diameter1 | 5/8 in |
Max Throat Depth | 4 - 5" |
Jaw Pad Width | 1 1/2 in |
Description
This Bessey 660-S12 12 in Bar Clamp is a versatile tool that can be used for a variety of applications. The clamp features a replaceable pad and swivel type, making it ideal for both shop floor and industrial work. With a forged steel handle and 4 in throat depth, this bar clamp has a 7/8 x 11/32" nominal rail size. Its max jaw opening is 12 in., while the nominal clamping pressure is 726 lb. It also has an opening of 12 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket 13/16 in Size Pentagon Standard Depth, Black Oxide (34205)
- ARSENAL BY ERGODYNE Backpack, Tool Backpack Dual Compartment, Gray, Black, 26 Pockets (5843)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S18)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- BESSEY 79 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.579+2K)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- POWERWELD F-Clamp, 8" (F-1200-8)
- Bessey Clamps