Shop All Bar Clamps
Bessey
12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth
Mfr # TG4.012+2K
Zoro # G8798675
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite Plastic
- Throat Depth (In.) 4 in
- Width 7"
- Application Woodworking
- Includes Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TG4.012+2K
- Zoro # G8798675
- UPC # 091162009079
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 in |
Width | 7" |
Width (In.) | 7 in |
Screw Size (In.) | 5/8 |
Handle Length (In.) | 4 1/4 in |
Nominal Rail Size (In.) | 1-9/64 |
Bar Width (In.) | 1 9/64 in |
Bar Size (In.) | 1 5/32 in |
Spindle Dia. (In.) | 5/8 |
Jaw Pad Width | 1 1/4 in |
Max Throat Depth | 4 - 5" |
Overall Width3 | 7 in |
Spindle Diameter1 | 5/8 in |
Handle Length | 4 1/4 in |
Bar Width | 1 3/16 in |
Throat Depth1 | 4 in |
Description
If you are looking for a high-quality bar clamp, this BESSEY TG4.012+2K 12 in Bar Clamp is the tool to have on hand. This light duty bar clamp has a cold drawn alloy steel bar and a composite plastic handle. It features a 1 7/64" wide pad that helps provide even pressure distribution across the surface of the workpiece. The jaw opening measures 12 in., allowing you to secure materials up to 7" wide. It has an overall width of 7", making it perfect for working with smaller materials as well as large ones. The BESSEY TG4.012+2K 12 in Bar Clamp will make your next project easier and more enjoyable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 (8051-4)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- DRILL AMERICA m2.5x.45 HSS Plug Tap and 2.05mm HSS Drill Bit (POUM2.5X.45)
- BESSEY 16 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.016+2K)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- BESSEY 79 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.579+2K)
- BESSEY 78" Bar Clamp, 3-3/4" Throat Depth (KREV78)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- Bessey Clamps