Shop All Bar Clamps
Bessey
12" Bar Clamp, Wood Handle and 5-1/2" Throat Depth
Mfr # TC5.512
Zoro # G5775220
original price:
$39.20
28% off
new price: $27.85
/ea
Sold in multiples of 10 for $278.50
$278.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Throat Depth (In.) 5-1/2"
- Application Industrial Application
- Includes Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap
- Max. Jaw Opening (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TC5.512
- Zoro # G5775220
- UPC # 091162007839
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 5-1/2" |
Details
Handle Material | Wood |
Application | Industrial Application |
Includes | Ergonomically Shaped Wood Handle, Standard Pad, and Plastic Cap |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 12" |
Description
Malleable Cast Iron Flat Rail,12x5-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Electronic Edge Finder (545756000)
- TITAN Torsion Impact Bit Set, 50 pcs. (16251)
- TEKTON 3/8 Inch Solid Punch (66079)
- WESTWARD Plastic Handle Pry Bar, 18 In L (2AJK3)
- BESSEY 12 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GSL30)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader Set, 2-Piece (CLP51524)
- Bessey Clamps